U-POWER UE10013-36 SAFE RS S3 SRC BLK BOOT SIZE 36/3


U-POWER ENTRY SAFE BLACK BOOT

References
u-power:UE10013-36
rubix:2586827
ean:8033546095003
brand logo
brand logo
Technical specifications
EU shoe size36
Collar heighthigh
Colourblack
See all Specifications

Product details : U-POWER UE10013-36 SAFE RS S3 SRC BLK BOOT SIZE 36/3


Upper, water resistant black leather, steel toe cap and classic steel midsole, with dual density sole.

Technical specifications


Attributes
EU shoe size36
Collar heighthigh
Colourblack
Main materialleather
Type of solessteel
Materialleather
Show UNSPSC/ECL@SS
£ 34.16 excl. VAT
/ Each
£ 40.99 incl. VAT
  • Delivery usually within ( 3 ) days