U-POWER BC10033-42 REPTILE RS S3 SRC BLK BOOT SIZE 42/8


Reptile UA10164 Safety Footwear

References
u-power:BC10033-42
rubix:2586808
ean:8033546091227
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heighthigh
Colourblack
See all Specifications

Product details : U-POWER BC10033-42 REPTILE RS S3 SRC BLK BOOT SIZE 42/8


High, classic and robust u power safety shoes from the Style&Job line, with a water-repellent printed leather upper, steel tip, anti-perforation, non-slip, ergonomic steel cap and PU/PU sole.
EU regulation: EN ISO 20345:2011 S3 RS SRC

Technical specifications


Attributes
EU shoe size42
Collar heighthigh
Colourblack
Type of solessteel
Show UNSPSC/ECL@SS
£ 39.18 excl. VAT
/ Each
£ 47.02 incl. VAT
  • Delivery usually within ( 3 ) days