JALAS® 1738 Zenit Easyroll
EU shoe size | 46 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 46 |
---|---|
Collar height | low |
Colour | black |
Main material | leather |
Non-magnetic | yes |
Material | pu coated leather/split leather/polyester/polyamide |
Secondary colour | grey |
Usually arrives within 14 working days