Pacaya s1p src shoe
EU shoe size | 38 |
---|---|
Collar height | Low |
Colour | Grey |
Main material | Microfiber |
ESD | No |
Water proof | No |
Metal free | Yes |
Metatarsal protection | No |
Security Category | S1P |
Slip resistance | Yes |
Material | Waterproof microfiber with mesh inserts |
Usually arrives within 14 working days