JALAS 2718 MID CUT WITH CLIMATE CONTROL SYSTEM
EU shoe size | 46 |
---|---|
Main material | Leather |
Water proof | Yes |
EU shoe size | 46 |
---|---|
Main material | Leather |
Water proof | Yes |
Metal free | No |
Type of soles | RPU |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Colour | Black |
UK shoe size | 11 |
Material | PU-coated leather, Split leather |
FO (Fuel oil resistant sole) | Yes |
Secondary colour | Red |
Usually arrives within 14 working days