Oxford Black Composite Toe Capped
EU shoe size | 42 |
---|---|
Main material | Nubuck |
Water proof | Yes |
EU shoe size | 42 |
---|---|
Main material | Nubuck |
Water proof | Yes |
Type of soles | HELLYGRIP Nitrile Rubber |
Security Category | S3 |
Slip resistance | Yes |
Colour | Black |
Usually arrives within 14 working days