JALAS 2900 CLEAN JACK CLOG BLACK SB A E SRC FO EU43 UK9


JALAS® 2900 Jack

References
jalas:2900-43
rubix:80535910
ean:6408487387845
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 2900 CLEAN JACK CLOG BLACK SB A E SRC FO EU43 UK9


High-safety shoe. Electrical resistance (between 0.1 and 1000 Mega Ohms). BGR 191: Adjustment for orthopaedic shoes according to German standard BGR 191. The shoe is tested with orthopaedic soles adjusted in accordance with EN ISO 20345 Energy Absorption at the heel (tested at 20 Joules). Oil resistant sole. IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. SB: Shoe with toe protection tested with 200 J impact and 15 kN compression (with oil resistant sole). Non-slip SR on ceramic floor with sodium lauryl sulphate solution. SRB: Non-slip ceramic floor with glycerol. SRC: SRA + SRB. Padded rod edge. Complies with IEC 61340-5-1 (ESD). Double absorption zone. Antistatic properties. Oil resistant sole. Breathable insole.

Strengths

Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very comfortable

Technical specifications


Attributes
EU shoe size43
Collar heightLow
ColourBlack
Main materialMicrofiber
Non-magneticYes
MaterialMicrofiber/Polyester/polyamide
Show UNSPSC/ECL@SS
£ 95.06 excl. VAT
/ Each
£ 114.07 incl. VAT
  • In stock: Next day delivery