References
U-Power:RL20262 36
Rubix:266A6084
Manufacturer :0RL20262 36
EAN:8033546364031




Documents
Product details : U-POWER RL20262 GLACE S2 SRC WHITE BOOT EU36 UK3
Safety shoes low, light and comfortable u power of the Red Lion line, totally "metal free", white without strings, with New safety dry upper, composite toecap, water-repellent, anti-slip and PU / PU infinergy, S2 SRC sole
Technical specifications
Attributes
| EU shoe size | 36 |
|---|---|
| Colour | white |
| Main material | polyurethane |
| Water proof | yes |
| Material | e-tpu infinergy® foam;pu (sole) |
Show UNSPSC/ECL@SS
£ 78.55 excl. VAT
/ Each
£ 94.26 incl. VAT
- Usually arrives within 14 working days
EU shoe size
36