JALAS 3322 DRYLOCK HIGH CUT BOOT O6 HRO FO EU39 UK6


JALAS® 3322 Drylock

References
jalas:3322-39
rubix:271A4012
ean:6408487428098
brand logo
brand logo
Technical specifications
EU shoe size39
Main materialLeather
See all Specifications

Product details : JALAS 3322 DRYLOCK HIGH CUT BOOT O6 HRO FO EU39 UK6


Work boot. Electrical resistance (between 0.1 and 1000 Mega Ohms). BGR 191: Adjustment for orthopaedic shoes according to German standard BGR 191. The shoe is tested with orthopaedic soles adjusted in accordance with EN ISO 20345 Energy Absorption at the heel (tested at 20 Joules). Oil resistant sole. HRO: Heat-resistant sole component tested at 300 °C. IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. Shoe made of leather and other materials, excluding all-rubber or all-polymer shoes + closed back + A + E. O2: O1 + WRU. SRB: Non-slip ceramic floor with glycerol. WR Water resistant shoe. WRU: Water resistant upper part; complies with IEC 61340-5-1 (ESD). Double absorption zone. Waterproof Air guns tongue. Drylock waterproof membrane. Eyelets lacing. Antistatic properties. Heat resistant sole. Oil resistant sole. Breathable insole. Padded rod.

Strengths

Excellent adjustment. Excellent shock absorption. Excellent adhesion. Very comfortable

Technical specifications


Attributes
EU shoe size39
Main materialLeather
Non-magneticYes
ColourBlack
Show UNSPSC/ECL@SS
£ 177.99 excl. VAT
/ Each
£ 213.59 incl. VAT
  • Usually arrives within 14 working days