JALAS 3328 DRYLOCK HIGH CUT BOOT S7 HRO EU36 UK3


JALAS® 3328 Drylock

References
jalas:3328-36
rubix:386A0821
ean:6408487428180
brand logo
brand logo
Technical specifications
EU shoe size36
Main materialLeather
See all Specifications

Product details : JALAS 3328 DRYLOCK HIGH CUT BOOT S7 HRO EU36 UK3


Safety boots Electrical resistance (between 0.1 and 1000 Mega Ohms). BGR 191: Adjustment for orthopaedic shoes according to German standard BGR 191. The shoe is tested with orthopaedic soles adjusted in accordance with EN ISO 20345 Energy Absorption at the heel (tested at 20 Joules). HRO: Heat-resistant sole component tested at 300 °C. IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. P: Sole resistant to penetration. S1: Shoe made of leather and other materials, excluding all-rubber or all-polymer shoes + closed back + SB + A + E. S2: S1 + WRU. S3: S2 + P. SB: Shoe with toe protection tested with 200 J impact and 15 kN compression (with oil resistant sole). SRB: Non-slip ceramic floor with glycerol. WR Water resistant shoe. WRU: Water resistant upper part; complies with IEC 61340-5-1 (ESD). Double absorption zone. Waterproof Air guns tongue. Drylock waterproof membrane. Eyelets lacing. Antistatic properties. ProNose toe reinforcement. Heat resistant sole. Oil resistant sole. Breathable insole. Padded rod.

Strengths

Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very comfortable

Technical specifications


Attributes
EU shoe size36
Main materialLeather
Non-magneticYes
ColourBlack
Show UNSPSC/ECL@SS
£ 204.47 excl. VAT
/ Each
£ 245.36 incl. VAT
  • Usually arrives within 14 working days