ROCKFALL RF710 MAGMA HIGHLEG MT WPR BOA SAFETY BOOT
EU shoe size | 47 |
---|---|
Main material | leather |
Water proof | yes |
EU shoe size | 47 |
---|---|
Main material | leather |
Water proof | yes |
Metal free | yes |
Metatarsal protection | yes |
Security Category | s7 |
Slip resistance | yes |
Weight | 1183 g |
Colour | black |
UK shoe size | 5 |
FO (Fuel oil resistant sole) | yes |
Usually arrives within 14 working days