ROCK FALL RF112 MICHIGAN BLUE SAFETY BOOT
EU shoe size | 42 |
---|---|
Water proof | Yes |
Metal free | Yes |
EU shoe size | 42 |
---|---|
Water proof | Yes |
Metal free | Yes |
Type of soles | dual density sugar cane EVA + nitrile rubber |
Slip resistance | Yes |
Weight | 507 g |
Non-magnetic | Yes |
Colour | Black |
UK shoe size | 8 |
FO (Fuel oil resistant sole) | Yes |
Secondary colour | White |
Usually arrives within 14 working days