JALAS 3400A MONZA SPORT SANDAL S1 SRC EU42 UK8


JALAS® 3400A Monza Sport

References
jalas:3400A-42
rubix:386A0842
ean:6408487413162
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 3400A MONZA SPORT SANDAL S1 SRC EU42 UK8


Safety shoes, sandals with the highest level of protection, excellent grip, excellent grip, very comfortable, breathable, good shock absorption.
Prevents the risk of antistatic, stress injuries.
Aluminum safety tip.
Oil resistant sole.
Antistatic properties.

Strengths

Lightweight, oil resistant outsole, anti-static properties, padded upper edge, breathable insole, double absorption zone, conforms to standard IEC 61340-5-1 (ESD).

Technical specifications


Attributes
EU shoe size42
Collar heightLow
ColourBlack
Main materialLeather
ESDYes
MaterialLeather/polyester/polyamide
Secondary colourOrange
Show UNSPSC/ECL@SS
£ 117.37 excl. VAT
/ Each
£ 140.84 incl. VAT
  • Usually arrives within 14 working days