PORTWEST FW46BKR41 EXEC BROGUE S1P BLACK SIZE 41/7


FW46 - Steelite Executive Brogue S1P

References
portwest:FW46BKR41
rubix:2589811
ean:5036108181445
brand logo
brand logo
Technical specifications
EU shoe size41
ColourBlack
Main materialLeather
See all Specifications

Product details : PORTWEST FW46BKR41 EXEC BROGUE S1P BLACK SIZE 41/7


Brogue style executive safety shoe manufactured from Brazilian full grain cow leather with a special moisture management fabric for extra comfort. Protective steel toecap. Steel midsole. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Full grain leather for long lasting protection. Pierce resistant steel midsole.
Standard : EN20345 S1P

Technical specifications


Attributes
EU shoe size41
ColourBlack
Main materialLeather
MaterialFull-Grain Leather
Show UNSPSC/ECL@SS
£ 49.92 excl. VAT
/ Each
£ 59.90 incl. VAT
  • In stock: Next day delivery