Safety Shoe
EU shoe size | 42 |
---|---|
Collar height | Low |
Colour | White |
EU shoe size | 42 |
---|---|
Collar height | Low |
Colour | White |
Main material | Leather |
Metal free | Yes |
Type of soles | PU Compact Antislip;Antistatic |
No laces/slip-on | Yes |
Liner material | WingTex Air Tunnel |
Delivery usually within ( 3 ) days