JALAS 5668-38 TEMPUS BLK/GREEN SAFETY SHOE
EU shoe size | 39 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 39 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Microfiber |
ESD | Yes |
Water proof | No |
Type of soles | SRC |
Security Category | S1P |
Slip resistance | Yes |
Material | Microfiber, Textile |
Secondary colour | Green |
In stock: Next day delivery