Safety Shoes
EU shoe size | 39 |
---|---|
Colour | Brown |
Main material | Leather |
EU shoe size | 39 |
---|---|
Colour | Brown |
Main material | Leather |
Water proof | Yes |
Metal free | Yes |
Type of soles | Anti-Slip;Anti-Static;Hard Wearing;PU |
Type of closure | Lace up |
Material | Leather;Composite (Toe) |
Liner material | WingTex Air Tunnel Textile |
Delivery usually within ( 3 ) days