GISS 847901 LAUTARO 2 EVOL SAFETY BOOT S3 HRO SRC BROWN SIZE 36/3
Footwear lautaro 2 evol s3 hro src
See technical informationSee documentsReferences
GISS:847901
Rubix:200A3269
EAN:3660338089022

Documents
Product details : GISS 847901 LAUTARO 2 EVOL SAFETY BOOT S3 HRO SRC BROWN SIZE 36/3
Standard: EN ISO 20345: 2011 S3 HRO SRC
Upper in pull-up water resistant leather. Protective over-tip in anti-abrasion leather, heel reinforcement in TPU with heel tabs. Reflective side inserts. Breathable mesh lining material. Padded heel collar, lined and padded tongue. Rubber/PU sole. First for cleanliness with removable EVA insert in EVA for a better heel shock absorption
APPLICATIONS
Processing industries, used oils, machining swarf, hydrocarbons, hot environments
STRONG POINTS
Very good resistance to contact heat (300°C). Self-cleaning sole and deep structure tread. Safety toecap of synthetic material, and perforation-resistant non-metallic insert, conpliant with standard 12568: 2010.
Upper in pull-up water resistant leather. Protective over-tip in anti-abrasion leather, heel reinforcement in TPU with heel tabs. Reflective side inserts. Breathable mesh lining material. Padded heel collar, lined and padded tongue. Rubber/PU sole. First for cleanliness with removable EVA insert in EVA for a better heel shock absorption
APPLICATIONS
Processing industries, used oils, machining swarf, hydrocarbons, hot environments
STRONG POINTS
Very good resistance to contact heat (300°C). Self-cleaning sole and deep structure tread. Safety toecap of synthetic material, and perforation-resistant non-metallic insert, conpliant with standard 12568: 2010.
Strengths
High-performance walking sole for the most aggressive environments. High resistance to abrasion. Excellent adherence coefficient
Technical specifications
Attributes
| EU shoe size | 36 |
|---|---|
| Collar height | high |
| Colour | brown |
| Main material | leather |
| ESD | no |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 89.27 excl. VAT
/ Each
£ 107.12 incl. VAT
- Usually arrives within 14 working days
EU shoe size
36
