JALAS 6498 GREENLINE NATURE MID CUT BOOT S3 SRC EU40 UK6.5


JALAS 6498 NATURE BOOT

References
jalas:6498-40
rubix:227A2136
ean:6408487418532
brand logo
brand logo
Technical specifications
EU shoe size40
Main materialMicrofiber
Water proofYes
See all Specifications

Product details : JALAS 6498 GREENLINE NATURE MID CUT BOOT S3 SRC EU40 UK6.5


Safety boots Electrical resistance (between 0.1 and 1000 Mega Ohms). BGR 191: Adjustment for orthopedic shoes according to German standard BGR 191. The shoe is tested with orthopedic soles adjusted in accordance with EN ISO 20345 Energy Absorption at the heel (tested at 20 Joules). IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. P: Sole resistant to penetration. S1: Shoe made of leather and other materials, excluding all-rubber or all-polymer shoes + closed back + SB + A + E. S2: S1 + WRU. S3: S2 + P. SB: Shoe with toe protection tested with 200 J impact and 15 kN compression (with oil resistant sole). Non-slip SR on ceramic floor with sodium lauryl sulphate solution. SRB: Non-slip ceramic floor with glycerol. SRC: SRA + SRB. WRU: Upper part resistant to water. Eco-responsible choice. Complies with IEC 61340-5-1 (ESD). Double absorption zone. Water repellent. Air guns tongue. Eyelets lacing. Antistatic properties. ProNose toe reinforcement. Meets EU environmental criteria for flora. Without metal. Oil resistant sole. Breathable insole.

Strengths

Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very comfortable

Technical specifications


Attributes
EU shoe size40
Main materialMicrofiber
Water proofYes
Metal freeYes
Type of solesPU
Security CategoryS3
ColourBlack
TypeHigh
MaterialMicrofiber/ textile/Cambrelle®/Polyamide
Show UNSPSC/ECL@SS
£ 156.21 excl. VAT
/ Each
£ 187.45 incl. VAT
  • Usually arrives within 14 working days