JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU46 UK11


JALAS® E-SPORT S1P SRC shoes

References
jalas:1655-46
rubix:233A4646
ean:6408487517112
brand logo
brand logo
brand logo
Technical specifications
EU shoe size46
Collar heightHigh
ColourBlack
See all Specifications

Product details : JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU46 UK11


Lightweight, comfortable and attractive S1P safety shoe. JALAS aluminum safety toe cap. Exterior: PU-coated leather, split leather, Interior: Polyester, polyamide. Standard: EN ISO 20345:2011.

Strengths

Antistatic properties, Oil-resistant outsole, Padded upper edge, Standard 112-191 suitable for orthopedic insoles, Asymmetrical plastic shank.

Applications

Industries, logistics, maintenance.
brand logo

Technical specifications


Attributes
EU shoe size46
Collar heightHigh
ColourBlack
Main materialLeather
Show UNSPSC/ECL@SS
£ 99.36 excl. VAT
/ Each
£ 119.23 incl. VAT
  • Usually arrives within 14 working days