Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 5042 CLEAN CARE SANDAL BLACK O1 SR FO EU41 UK7
JALAS 5042 CLEAN CARE SANDAL BLACK O1 SR FO EU41 UK7
Unisex safety shoes Jalas
References
jalas:
5042-41
rubix:
45024670
ean:
6408487418907
Technical specifications
EU shoe size
41
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 5042 CLEAN CARE SANDAL BLACK O1 SR FO EU41 UK7
Technical specifications
Attributes
EU shoe size
41
Collar height
Low
Colour
Black
Main material
Microfiber
Non-magnetic
Yes
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.39
excl. VAT
/
Each
£
136.07
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER UW20094-46 OXFORD S3 SRC BLK LOWSHOE SIZE 46/11
V12 V6863.01 RHINO STS BLACK S3 SRC SCUFF CAP BOOT UK8 EU42
JALAS 7138 ZENIT EVO LOW CUT SHOE S3 SRC EU45 UK10.5
V12 V2500 COMET BLACK S1L ESD TRAINER UK5 EU38
HECKEL 62563 SUXXEED SHOE GREY/BLACK/RED EU45 UK10.5
PORTWEST FW51BKR40 STEELITE DEALER BOOT S1P BLACK SIZE 40/6.5
U-POWER RL20206-36 LOLLY ESD S1P SRC BLK/BLUE LOWSHOE SIZE 36/3
GISS 862060 SUMACO SAFETY SHOE S1P SRC GREY SIZE 44/10
JALAS 9955 EXALTER LOW CUT SHOE S3 SRC HRO EU35 UK2
PORTWEST STEELITE FW14 S1P PROTECTOR FW14BKR42 SHOE SIZE 8
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU36 UK3
GISS 885958 KUNDA HIGH LEATHER SHOE 4X4 S3 SRC BLACK SIZE 8
U-POWER GO10054-39 DROP GTX S3 HRO HI CI WR SRC BLK BOOT SIZE 39/6
JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU44 UK10
PORTWEST FW34RER40 LUSUM SAFETY TRAINER RED SIZE 40/6.5