HECKEL 67313 MACCROSSROAD 3.0 HIGH S3L SR BOOT BLACK/YELLOW EU37 UK4

MACCROSSROAD 3.0 S3 HIGH

See technical information

References

Heckel:67313-37
Rubix:399A1583
Manufacturer :6731337
EAN:3523990000401
brand logo
brand logo
brand logo
brand logo

Technical specifications

EU shoe size37
Collar heighthigh
Colourblack
See all Specifications

Product details : HECKEL 67313 MACCROSSROAD 3.0 HIGH S3L SR BOOT BLACK/YELLOW EU37 UK4


These high-top safety shoes offer optimum protection in demanding environments such as construction, public works, energy, transport, chemicals, industry and green spaces. Their robust, water-repellent leather design, combined with the MACSOLE® rubber sole and Agile Ankle Guard system, guarantees exceptional resistance in a wide range of conditions.

Features
These MACCROSSROAD 3.0 S3 HIGH shoes are designed for intensive use, offering reliable protection and optimum comfort. Water-repellent leather ensures maximum waterproofing, while the MACSOLE® rubber sole guarantees superior grip on all types of terrain. The Agile Ankle Guard system ensures secure ankle support, reducing the risk of injury.

Specifications
- Sizes available: 36 to 48
- Weight per foot in size 42: 700 g
- Color: black
- Shoe size : width 11
- Oiled full-grain leather upper
- Non-metallic toe cap
- Flexible, lightweight, non-metallic anti-perforation sole
- Removable, anatomical insole
- 3D polyester mesh lining
- Synthetic and hydrophobic textile tongue

Standards
These MACCROSSROAD 3.0 S3 HIGH shoes comply with EN ISO 20345: 2011, guaranteeing optimum protection against occupational hazards. They meet the most stringent requirements in terms of safety and quality.

Brand information
Heckel is a brand renowned for quality and innovation in personal protective equipment. With a commitment to worker safety and comfort, Heckel offers top-of-the-range products that meet the industry's most stringent standards.

Strengths

- Optimum protection in tough environments
- Comfort and durability for extended use
- Resistant to water, contact heat, punctures and impact for enhanced safety
- Exceptional grip on uneven or wet ground
- Secure ankle support for enhanced stability
- Grippy sole for improved safety

Applications

These shoes are ideal for professionals working in demanding environments such as construction, public works, energy, transport, chemicals, industry and green spaces. They offer reliable protection and optimum comfort for everyday use.
brand logo
brand logo
brand logo

Technical specifications


Attributes
EU shoe size37
Collar heighthigh
Colourblack
Main materialleather
Water proofno
Security Categorys3
Slip resistanceyes
£ 95.03 excl. VAT
/ Each
£ 114.04 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

37