JALAS 5628 TEMPUS LOW CUT SHOE S1 SRC P EU39 UK6


JALAS® TEMPUS 5628 shoes

References
jalas:5628-39
rubix:245A9526
ean:6408487544354
brand logo
brand logo
brand logo
brand logo
Technical specifications
EU shoe size39
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 5628 TEMPUS LOW CUT SHOE S1 SRC P EU39 UK6


Lightweight safety shoe with pink detailing for work and leisure. Breathable, sporty and comfortable, with advanced shock absorption with PORON XRD, protective toe cap and soft, flexible textile nail penetration insert. The tried-and-tested outsole features a highly effective grip pattern and is made of ultra-resistant special nitrile rubber. JALAS® Tempus shoes are ESD and antistatic certified for use in ESD-protected work environments.

Applications

Indoor spaces, environments at risk of sole perforation, dry spaces, clean spaces.
brand logo
brand logo

Technical specifications


Attributes
EU shoe size39
Collar heightLow
ColourBlack
Main materialOther
ESDYes
Slip resistanceYes
No laces/slip-onNo
MaterialMicrofiber textile
Show UNSPSC/ECL@SS
£ 81.99 excl. VAT
/ Each
£ 98.39 incl. VAT
  • In stock: Next day delivery