BASE B0670 ATTITUDE S1PL FO SR SHOES GULF BLUE EU39 UK6
ATTITUDE Haute B0670 S1P SRC shoe
See technical informationReferences
Base Protection:CA-B0670-CWA 39
Rubix:389A0712
Manufacturer :CA-B0670-CWA 39
EAN:8034003170776

Product details : BASE B0670 ATTITUDE S1PL FO SR SHOES GULF BLUE EU39 UK6
ATTITUDE B0670 safety shoe, EN20345 : 2011 S1P SRC standard
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Water proof | no |
| Security Category | s1p |
| Slip resistance | yes |
| Material | grain leather |
| Metatarsal protection | no |
Show UNSPSC/ECL@SS
£ 75.93 excl. VAT
/ Each
£ 91.12 incl. VAT
- Usually arrives within 14 working days
