Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Detergents for high-pressure washing
Detergent for high-pressure washer
NILFISK 105301631 ANTI-STONE SET ANTI SCALE SOLUTION 6 X 1 LITRE
NILFISK 105301631 ANTI-STONE SET ANTI SCALE SOLUTION 6 X 1 LITRE
Detergent for high-pressure washer Nilfisk
References
nilfisk:
105301631
rubix:
209A4789
ean:
5715492186785
Technical specifications
Capacity
1000
ml
Product details
Technical specifications
Product details : NILFISK 105301631 ANTI-STONE SET ANTI SCALE SOLUTION 6 X 1 LITRE
Technical specifications
Attributes
Capacity
1000
ml
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.29
excl. VAT
/
Each
£
69.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KARCHER 6.295.553.0 RM 806 AF HIGH PRESSURE CLEANER 20L
KARCHER 6.295-219.0 RM 48** 20L PHOSPHATING AGENT FLUID
KARCHER 6.295-303.0 MAINTENANCE SOLUTION RM 110 ASF
KARCHER PC BIO 10 AGENT 6.295-260.0
KARCHER 6.295-625.0 RM110 DESCALER 1LTS MP62956250
6.295-261.0 RM PC BIO 20** 20L PART CLEANING AGENT
KARCHER 6.295-850.0 PRO CLEANER
KARCHER 62950690 6.295-069.0 20L OIL AND FAT SOLVENT
KARCHER 6.295-490.0 UNIVERSAL STAIN REMOVER
KARCHER 6.295.553.0 RM 806 AF HIGH PRESSURE CLEANER 20L
KARCHER 6.295-219.0 RM 48** 20L PHOSPHATING AGENT FLUID
KARCHER 6.295-303.0 MAINTENANCE SOLUTION RM 110 ASF
KARCHER 6.296-050.0 62960500 RM69 FLOOR 20LTR DRUM
DEB JANITOL RAPIDE 25L JNR76D
KARCHER 6.295-915.0 FLOORPRO MULTI CLEANER RM 756 2.5L