Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-24-B-ST-14H7 897615
MECALINE JCS-24-B-ST-14H7 897615
Jaw Coupling (Standard)
References
mecaline:
JCS-24-B-ST-14h7
rubix:
264A4608
manufacturer :
897615
ean:
3660338499975
Technical specifications
Type
b hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-24-B-ST-14H7 897615
MECALINE JAW COUPLING HUB
BT Profile 10x25x2000mm 12B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
b hub
Material
steel
Hub length
39
mm
Outer diameter
40
mm
Size
24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.31
excl. VAT
/
Each
£
7.57
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
ROEBUCK 232206 SILVER STEEL 1/4 INCH DIA
MECALINE JCS-28-B-AL-38H7 897689
MECALINE JCS-38-A-ST-35H7 897647
ROEBUCK 232156 SILVER STEEL 5.0MM DIA
MECALINE JCS-75-A-CI 897726
MECALINE JCS28-A-ST-25H7 897627
KTR KTR COUPLING HUB ROTEX 55 GG25 HUB A18 P/B
KTR ROTEX28ST1AHUBX38BK KTR-020285103800
KTR ROTEX 19 ST HUB 1.0 25H7 KEY DIN 6885/1-JS9
ROEBUCK 232204 SILVER STEEL 3/16 IN DIA
KTR ROTEX 28 ALU HUB 1.0 32H7 KEY DIN 6885/1-JS9
MECALINE JCS-38-A-ST-25H7 897643
SKF PHE-L075-17MM SKF JAW STYLE COUPLING HUB PRE-BORED
KTR 010322002800 BOWEX 32 SINT HUB 28H7 KEYWAY TO DIN
KTR ROTEX GS 24 AL-H CLAMPING RING HUB LIGHT 6.0 19H7