Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
ROEBUCK 232156 SILVER STEEL 5.0MM DIA
ROEBUCK 232156 SILVER STEEL 5.0MM DIA
Toothed coupling hub Unbranded
References
unbranded:
232156
rubix:
232156
Product details
Technical specifications
Product details : ROEBUCK 232156 SILVER STEEL 5.0MM DIA
Over 25mm +0.0mm - 0.002mm
25 and below +0.00mm - 0.01mm
333mm lengths
Technical specifications
Attributes
Outer diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.22
excl. VAT
/
Each
£
6.26
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
KTR 020286000040 COUPLING HUB ROTEX28PB-ALIHUB
MECALINE JCS-28-B-ST-24H7 897632
KTR 550197151650 ROTEX GS 19 AL-H CLAMP HUB 2.5
KTR BOWEX 32 SINT HUB UNBORED
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 20H7 W/O KEY
MECALINE JCS-38-A-ST-25H7 897643
KTR ROTEX GS 28 AL-H CLAMP HUB 2.6 24H7 KEY
KTR ROTEX 55 GG HUB 1.0 65H7 KEY DIN 6885/1-JS9
MECALINE JCS-38-B-AL 897691
KTR LARGE HUB ROTEX 28 AL-D I23 PB
MECALINE JCS-38-A-CI 897696
MECALINE JCS-42-B-ST 897658
KTR ROTEX 24 ST HUB 1.0 18H7 KEY DIN 6885/1-JS9
KTR ROTEX 28 ST HUB 1.0 25H7 KEY DIN 6885/1-JS9
MECALINE JCS-42-A-ST-42H7 897656