KTR KTR COUPLING HUB ROTEX 55 GG25 HUB A18 P/B


ROTEX 55 GG

References
ktr:ROTEX 55 GG 1
rubix:130A0431
manufacturer :020553000050
brand logo
brand logo
Technical specifications

Product details : KTR KTR COUPLING HUB ROTEX 55 GG25 HUB A18 P/B


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight4110 g
TypeROTEX
MaterialCast iron
Size55
Show UNSPSC/ECL@SS
£ 137.21 excl. VAT
/ Each
£ 164.65 incl. VAT
  • Usually arrives within 14 working days