References
Mecaline:JCS-38-A-ST-35h7
Rubix:264A4661
Manufacturer :897647
EAN:3660338500299

Documents
Product details : MECALINE JCS-38-A-ST-35H7 897647
MECALINE JAW COUPLING HUB
BT Profile 20x88x2000mm 24B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | steel |
| Size | 38 |
| Hub length | 66 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 12.98 excl. VAT
/ Each
£ 15.58 incl. VAT
- Usually arrives within 14 working days
