References
Mecaline:JCS-28-B-ST
Rubix:264A4629
Manufacturer :897628
EAN:3660338500107

Documents
Product details : MECALINE JCS-28-B-ST 897628
MECALINE JAW COUPLING HUB
BT Profile 10x25x3000mm 06B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | steel |
| Size | 28 |
| Hub length | 52.5 mm |
| Outer diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ Each
£ 7.50 incl. VAT
- Usually arrives within 14 working days
