References
Mecaline:JCS-24-B-AL-28h7
Rubix:264A4605
Manufacturer :897684
EAN:3660338500657

Documents
Product details : MECALINE JCS-24-B-AL-28H7 897684
MECALINE JAW COUPLING HUB
BL Profile 35x40x2000mm 12B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | aluminium |
| Size | 24 |
| Hub length | 46 mm |
| Outer diameter | 56 mm |
Show UNSPSC/ECL@SS
£ 6.51 excl. VAT
/ Each
£ 7.81 incl. VAT
- Usually arrives within 14 working days
