References
Mecaline:JCS-42-A-ST-42h7
Rubix:264A4685
Manufacturer :897656
EAN:3660338500381

Documents
Product details : MECALINE JCS-42-A-ST-42H7 897656
MECALINE JAW COUPLING HUB
BT Profile 15x60x3000mm 12B3
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | steel |
| Size | 42 |
| Hub length | 73 mm |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 16.86 excl. VAT
/ Each
£ 20.23 incl. VAT
- Usually arrives within 14 working days
