References
Mecaline:JCS-28-B-ST-20h7
Rubix:264A4631
Manufacturer :897630
EAN:3660338500121

Documents
Product details : MECALINE JCS-28-B-ST-20H7 897630
MECALINE JAW COUPLING HUB
BT Profile 10x35x3000mm 08B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | steel |
| Size | 28 |
| Hub length | 52.5 mm |
| Outer diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 7.64 excl. VAT
/ Each
£ 9.17 incl. VAT
- Usually arrives within 14 working days
