References
Mecaline:JCS-24-B-ST-16h7
Rubix:264A4609
Manufacturer :897616
EAN:3660338499982

Documents
Product details : MECALINE JCS-24-B-ST-16H7 897616
MECALINE JAW COUPLING HUB
BT Profile 10x25x3000mm 12B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | steel |
| Size | 24 |
| Hub length | 39 mm |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
- Usually arrives within 14 working days
