References
Mecaline:JCS-19-A-AL-10h7
Rubix:264A4578
Manufacturer :897671
EAN:3660338500527

Documents
Product details : MECALINE JCS-19-A-AL-10H7 897671
MECALINE JAW COUPLING HUB
BE Profile 15x36x3000mm 06B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | aluminium |
| Size | 19 |
| Hub length | 39 mm |
| Outer diameter | 41 mm |
Show UNSPSC/ECL@SS
£ 4.77 excl. VAT
/ Each
£ 5.72 incl. VAT
- Usually arrives within 14 working days
