Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-38-A-CI-32H7 897701
MECALINE JCS-38-A-CI-32H7 897701
Jaw Coupling (Standard)
References
mecaline:
JCS-38-A-CI-32h7
rubix:
264A4652
manufacturer :
897701
ean:
3660338500817
Technical specifications
Type
a hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-38-A-CI-32H7 897701
MECALINE JAW COUPLING HUB
BCP Profile 10x20x2000mm C3
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
a hub
Material
cast iron
Hub length
66
mm
Outer diameter
80
mm
Size
38
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.12
excl. VAT
/
Each
£
14.54
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
KTR BOWEX 19 PA HUB 14 W. KEYWAY AND THREAD
MECALINE JCS-19-B-ST-16H7 897609
KTR ROTEX 38 ST HUB 1.0 42H7 KEY DIN 6885/1-JS9
KTR BOWEX 14 PA HUB 12 W. KEYWAY AND THREAD
MECALINE JCS-38-A-ST-32H7 897646
KTR ROTEX GS 14 AL-H CLAMP HUB 2.0 9H7 W/O KEY
KTR ROTEX 55 GG HUB 1.0 65H7 KEY DIN 6885/1-JS9
KTR ROTEX GS 24 AL-H HUB 1.0 28H7 KEY DIN 6885/1-JS9
KTR ROTEX GS 14 AL-H CLAMP HUB 2.1 12H7 KEY
KTR ROTEX 19 ST HUB 1.0 12H7 KEY DIN 6885/1-JS9
MECALINE JCS-28-B-ST 897628
MECALINE JCS-38-B-ST 897651
KTR KTR COUPLING HUB BOWEX M28 SINT HUB U/B
KTR ROTEX GS 14 AL-H HUB UNBORED
KTR ROTEX 24 ST HUB 1.0 18H7 KEY DIN 6885/1-JS9