Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-28-B-ST-38H7 897638
MECALINE JCS-28-B-ST-38H7 897638
Jaw Coupling (Standard)
References
mecaline:
JCS-28-B-ST-38h7
rubix:
264A4639
manufacturer :
897638
ean:
3660338500206
Technical specifications
Type
B HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-28-B-ST-38H7 897638
MECALINE JAW COUPLING HUB
BT Profile 15x40x3000mm 10B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
B HUB
Material
Steel
Hub length
52.5
mm
Outer diameter
65
mm
Size
28
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.26
excl. VAT
/
Each
£
8.71
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
KTR ROTEX 28 ST HUB 1.0 24H7 KEY DIN 6885/1-JS9
KTR ROTEX 38 ST HUB 1.0 42H7 KEY DIN 6885/1-JS9
MECALINE JCS-28-B-AL-38H7 897689
MECALINE JCS-55-A-ST 897663
KTR ROTEX HUB BORED 48MM 48.48 GG25 A48
KTR BOWEX 24 SINT HUB 19H7 KEYWAY TO DIN
KTR ROTEX 28 ALU HUB 1.0 30H7 KEY DIN 6885/1-JS9
ROEBUCK 232202 SILVER STEEL 1/8 INCH DIA
MECALINE 863279 PILOT BORED JAW COUPLING HUB SIZE 65-
KTR ROTEX 38 ST HUB 1.0 28H7 KEY DIN 6885/1-JS9
KTR ROTEX GS 14 AL-H HUB 1.0 12H7 KEY DIN 6885/1-JS9
ROTEX KTR-550127161250
KTR 020425004800 ROTEX 42 ST HUB 1.0 48BK
KTR BOWEX 24 SINT HUB 1.0 15H7 NUT DIN 6885/1-JS9
MECALINE JCS-55-A-CI-55H7 897723