References
Mecaline:JCS-55-A-ST
Rubix:264A4707
Manufacturer :897663
EAN:3660338500459

Documents
Product details : MECALINE JCS-55-A-ST 897663
MECALINE JAW COUPLING HUB
BE Profile 20x33x2000mm 10B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | steel |
| Size | 55 |
| Hub length | 91 mm |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 26.23 excl. VAT
/ Each
£ 31.48 incl. VAT
- Usually arrives within 14 working days
