KTR 020425004800 ROTEX 42 ST HUB 1.0 48BK


ROTEX 42 ST

References
ktr:ROTEX 42 ST 1 48H7-NND
rubix:394A3531
manufacturer :020425004800
KTR COUPLING ROTEX 42 ST HUB 1 48MM
brand logo
Technical specifications

Product details : KTR 020425004800 ROTEX 42 ST HUB 1.0 48BK


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight1920 g
Typerotex
Materialsteel
Size42
Show UNSPSC/ECL@SS
£ 169.52 excl. VAT
/ Each
£ 203.42 incl. VAT
  • Usually arrives within 14 working days