Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-55-A-CI-55H7 897723
MECALINE JCS-55-A-CI-55H7 897723
Jaw Coupling (Standard)
References
mecaline:
JCS-55-A-CI-55h7
rubix:
264A4706
manufacturer :
897723
ean:
3660338501036
Technical specifications
Type
a hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-55-A-CI-55H7 897723
MECALINE JAW COUPLING HUB
BCT Profile 15x20x2000mm 10B1 C3
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
a hub
Material
cast iron
Hub length
91
mm
Outer diameter
120
mm
Size
55
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.54
excl. VAT
/
Each
£
34.25
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
KTR KTR COUPLING HUB ROTEX 19 LARGE STEEL HUB U/B
MECALINE JCS-19-A-ST 897603
MECALINE JCS-42-A-CI-42H7 897714
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 19H7 W/O KEY
MECALINE JCS-48-B-ST 897662
MECALINE JCS-38-A-CI-40H7 897704
SKF PHE-L075-17MM SKF JAW STYLE COUPLING HUB PRE-BORED
MECALINE 863277 PILOT BORED JAW COUPLING HUB SIZE 48-
MECALINE JCS-48-A-ST 897661
KTR ROTEX 42 ST HUB 1.0 25H7 KEY DIN 6885/1-JS9
KTR ROTEX 19 ST HUB 1.0 14H7 KEY DIN 6885/1-JS9
KTR LARGE HUB ROTEX 28 AL-D I23 PB
SKF PHE L225-35MM JAW COUPLING HUB 35MM BORE
KTR ROTEX 19 ST HUB 1.0 12H7 KEY DIN 6885/1-JS9
ROEBUCK 232204 SILVER STEEL 3/16 IN DIA