Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-42-C-ST-55H7 897660
MECALINE JCS-42-C-ST-55H7 897660
Jaw Coupling (Standard)
References
mecaline:
JCS-42-C-ST-55h7
rubix:
264A4692
manufacturer :
897660
ean:
3660338500428
Technical specifications
Type
C HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-42-C-ST-55H7 897660
MECALINE JAW COUPLING HUB
BE Profile 10x25x3000mm 06B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
C HUB
Material
Steel
Hub length
98
mm
Outer diameter
95
mm
Size
42
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.78
excl. VAT
/
Each
£
26.14
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
MECALINE 863281 PILOT BORED JAW COUPLING HUB SIZE 90-
MECALINE JCS-42-A-CI-42H7 897714
KTR KTR COUPLING HUB ROTEX 24 LARGE STEEL HUB U/B
KTR ROTEX GS 19 AL-H HUB 1.0 20H7 KEY DIN 6885/1-JS9
550247102500 ROTEX GS 24 AL-H HUB 1.0 25H7 KEY DIN 6885/1-JS9
KTR ROTEX 48 ST HUB UNBORED COMPONENT 1A
KTR 010322003000 BOWEX 32 SINT HUB 30H7 KEYWAY TO DIN
MECALINE 863277 PILOT BORED JAW COUPLING HUB SIZE 48-
MECALINE JCS-75-A-CI 897726
KTR ROTEX 38 ST HUB 1.0 30H7 KEY DIN 6885/1-JS9
KTR ROTEX 38 ST HUB 1.0 40H7 KEY DIN 6885/1-JS9
020285102200 ROTEX28X20BK-STHUB ROTEX STEEL HUB 20BK REWORKED
KTR 020246102400 ROTEX 24 ALU HUB 1.0 024H7 KEY DIN 6885/1-JS9
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 20H7 W/O KEY
MECALINE JCS-42-A-ST-40H7 897655