020285102200 ROTEX28X20BK-STHUB ROTEX STEEL HUB 20BK REWORKED


ROTEX 28 ST

References
ktr:ROTEX 28 ST 1A 22H7
rubix:212A6859
manufacturer :020285102200
KTR COUPLING ROTEX 28 ST HUB 1A 22MM
brand logo
Technical specifications

Product details : 020285102200 ROTEX28X20BK-STHUB ROTEX STEEL HUB 20BK REWORKED


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight860 g
TypeROTEX
MaterialSteel
Size28
Show UNSPSC/ECL@SS
£ 63.43 excl. VAT
/ Each
£ 76.12 incl. VAT
  • Usually arrives within 14 working days