References
KTR:ROTEX 19 GS AL 2.5 20H7
Rubix:399A4250
Manufacturer :550197152050

Documents
Product details : KTR 550197152050 ROTEX GS 19 20MM 2.5 ALU HUB W/O KEY
KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Type | standard shaft coupling |
| Material | aluminium |
| Size | 19 mm |
| Hub length | 66 mm |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 58.96 excl. VAT
/ Each
£ 70.75 incl. VAT
- Usually arrives within 14 working days
