Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-42-A-CI-42H7 897714
MECALINE JCS-42-A-CI-42H7 897714
Jaw Coupling (Standard)
References
mecaline:
JCS-42-A-CI-42h7
rubix:
264A4681
manufacturer :
897714
ean:
3660338500947
Technical specifications
Type
A HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-42-A-CI-42H7 897714
MECALINE JAW COUPLING HUB
BCP Profile 10x38x3000mm C9
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
A HUB
Material
Cast Iron
Hub length
73
mm
Outer diameter
95
mm
Size
42
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.03
excl. VAT
/
Each
£
19.24
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
KTR ROTEX 19 ST HUB 1.0 24H7 KEY DIN 6885/1-JS9
MECALINE JCS-19-A-ST-15H7 897604
MECALINE JCS-28-A-AL-25H7 897686
KTR ROTEX GS 24 AL-H CLAMPING RING HUB LIGHT 6.0 24H7
MECALINE JCS-38-A-CI-30H7 897700
KTR ROTEX GS 14 AL-H CLAMP HUB 2.0 12H7 W/O KEY
MECALINE JCS-38-A-ST-28H7 897644
KTR ROTEX GS 19 AL-H HUB 1.0 12H7 KEY DIN 6885/1-JS9
MECALINE 863269 PILOT BORED JAW COUPLING HUB SIZE 14-
KTR KTR COUPLING HUB BOWEX J14 PA-HUB A14
MECALINE JCS-38-A-AL 897690
MECALINE 863273 PILOT BORED JAW COUPLING HUB SIZE 38-
MECALINE JCS-42-C-CI 897717
KTR 10282002800 BOWX HUB BORED 28MM BOWEX M28.28 SINT HUB A28
KTR ROTEX 38 GG HUB 1.0 40H7 KEY DIN 6885/1-JS9