References
Mecaline:JCS-38-A-CI-24h7
Rubix:264A4648
Manufacturer :897697
EAN:3660338500770



Documents
Product details : MECALINE JCS-38-A-CI-24H7 897697
MECALINE JAW COUPLING HUB
BT Profile 20x35x2000mm 12B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | cast iron |
| Size | 38 |
| Hub length | 66 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 12.35 excl. VAT
/ Each
£ 14.82 incl. VAT
- Usually arrives within 14 working days
