Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-24-C-ST 897624
MECALINE JCS-24-C-ST 897624
Jaw Coupling (Standard)
References
mecaline:
JCS-24-C-ST
rubix:
264A4617
manufacturer :
897624
ean:
3660338500060
Technical specifications
Type
c hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-24-C-ST 897624
MECALINE JAW COUPLING HUB
BT Profile 20x40x3000mm 16B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
c hub
Material
steel
Hub length
66
mm
Outer diameter
55
mm
Size
24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.42
excl. VAT
/
Each
£
8.90
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
KTR ROTEX 24 ST HUB TAPER B-17 1:5 1685 B3JS9
ROTEXKTR 020423002500 SIZE 42 COUPLING 25M BORE HUB CI
MECALINE JCS-24-C-ST-24H7 897625
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 19H7 W/O KEY
KTR ROTEX 19 ST HUB 1.0 24H7 KEY DIN 6885/1-JS9
MECALINE JCS-24-A-AL-20H7 897680
ROTEX38X30BK KTR ROTEX HUB BORED 30MM
MECALINE JCS-42-C-ST-55H7 897660
KTR KTR COUPLING HUB ROTEX 48 STEEL HUB U/B
MECALINE JCS-42-B-CI-48H7 897716
KTR ROTEX GS 19 AL-H HUB 1.0 20H7 KEY DIN 6885/1-JS9
KTR ROTEX 19 ST HUB 1.0 12H7 KEY DIN 6885/1-JS9
MECALINE JCS-38-A-CI-30H7 897700
KTR ROTEX GS 24 AL-H CLAMP HUB 2.5 20H7 W/O KEY
KTR ROTEX GS 24 AL-H HUB 1.0 20H7 KEY DIN 6885/1-JS9