References
Mecaline:JCS-24-B-ST-22h7
Rubix:264A4612
Manufacturer :897619
EAN:3660338500015

Documents
Product details : MECALINE JCS-24-B-ST-22H7 897619
MECALINE JAW COUPLING HUB
BT Profile 20x25x2000mm 12B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | steel |
| Size | 24 |
| Hub length | 39 mm |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
- Usually arrives within 14 working days
