References
Mecaline:JCS-38-A-CI-28h7
Rubix:264A4650
Manufacturer :897699
EAN:3660338500794



Documents
Product details : MECALINE JCS-38-A-CI-28H7 897699
MECALINE JAW COUPLING HUB
BU Profile 25x35x2000mm 16B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | cast iron |
| Size | 38 |
| Hub length | 66 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 12.35 excl. VAT
/ Each
£ 14.82 incl. VAT
- Usually arrives within 14 working days
