Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-38-A-ST-32H7 897646
MECALINE JCS-38-A-ST-32H7 897646
Jaw Coupling (Standard)
References
mecaline:
JCS-38-A-ST-32h7
rubix:
264A4660
manufacturer :
897646
ean:
3660338500282
Technical specifications
Type
a hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-38-A-ST-32H7 897646
MECALINE JAW COUPLING HUB
BT Profile 15x70x2000mm 20B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
a hub
Material
steel
Hub length
66
mm
Outer diameter
80
mm
Size
38
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.73
excl. VAT
/
Each
£
15.28
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
KTR KTR COUPLING HUB BOWEX J14 PA-HUB A14
KTR 020386100050 LARGE HUB ROTEX 38 AL-D 36 PB
MECALINE JCS-38-C-CI 897708
KTR 010322002800 BOWEX 32 SINT HUB 28H7 KEYWAY TO DIN
KTR ROTEX GS 14 AL-H CLAMP HUB 2.0 9H7 W/O KEY
KTR ROTEX 24 ST HUB 1.0 18H7 KEY DIN 6885/1-JS9
KTR ROTEX 90 ST HUB UNBORED COMPONENT 1
KTR 020386000040 HUB ROTEX 38 AL-D 36 PB
MECALINE JCS-42-A-CI 897709
KTR ROTEX 24 ALU HUB 1.0 18H7 KEY DIN 6885/1-JS9
KTR ROTEX 24 ALU HUB 1.0 14H7 KEY DIN 6885/1-JS9
KTR ROTEX 42 ST HUB 1.0 55H7 KEY DIN 6885/1-JS9
MECALINE JCS-19-A-AL-19H7 897674
KTR ROTEX 48 ST HUB UNBORED COMPONENT 1A
KTR 550197101900 GS19 TYPE COUPLING WITH 19MM BORE