KTR BOWEX 19 PA HUB 14 W. KEYWAY AND THREAD


BoWex 19

References
ktr:BOWEX 19 JUNIOR 1B 14H7
rubix:399A4194
manufacturer :010191001400
KTR COUPLING BOWEX 19 JUNIOR 1B=14MM
brand logo
Technical specifications

Product details : KTR BOWEX 19 PA HUB 14 W. KEYWAY AND THREAD


KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the BoWex coupling to be used with hardly any wear arising. Made of a plastic and steel combination.

Technical specifications


Attributes
Logistic Weight20 g
Typebowex
Materialpa
Size19
Show UNSPSC/ECL@SS
£ 12.82 excl. VAT
/ Each
£ 15.38 incl. VAT
  • Usually arrives within 14 working days